Shop AK SCIENTIFIC
See all product information
Create Account
3-Chlorohexane (5g), CAS 2346-81-8
- Mfr # 6028AL-5g
- Zoro # G423883683
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2346-81-8
Chemical Container Size
5 g
Molecular Weight
120.62 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6028AL-5g
- Zoro #
- G423883683
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 2346-81-8
- Item
- 3-Chlorohexane
- Molecular Weight
- 120.62 g/mol
Description
Chemical Formula C6H13Cl Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.