Shop AK SCIENTIFIC
See all product information
Create Account
3-(Chloromethyl)-5-methyl-1, 2, 4-oxadiazole (25g), CAS 1192-80-9
- Mfr # 3299AA-25g
- Zoro # G123885253
product price:Â
$
1,031.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1192-80-9
Molecular Weight
132.55 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3299AA-25g
- Zoro #
- G123885253
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1192-80-9
- Item
- 3-(Chloromethyl)-5-methyl-1,2,4-oxadiazole
- Molecular Weight
- 132.55 g/mol
Description
Chemical Formula C4H5ClN2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.