Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloropicolinic acid (100g), CAS 57266-69-0
- Mfr # V0685-100g
- Zoro # G823875004
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
157.55 g/mol
CAS Number
57266-69-0
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0685-100g
- Zoro #
- G823875004
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 157.55 g/mol
- CAS Number
- 57266-69-0
- Item
- 3-Chloropicolinic acid
Description
Chemical Formula C6H4ClNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.