Shop AK SCIENTIFIC
See all product information
Create Account
3-Methyl-1, 2-oxathiolane 2, 2-dioxide (25g), CAS 1121-03-5
- Mfr # 6087AL-25g
- Zoro # G923795530
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1121-03-05
Molecular Weight
136.17 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6087AL-25g
- Zoro #
- G923795530
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Methyl-1,2-oxathiolane 2,2-dioxide
- CAS Number
- 1121-03-05
- Molecular Weight
- 136.17 g/mol
Description
Chemical Formula C4H8O3S Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.