Shop AK SCIENTIFIC
See all product information
Create Account
3-Methyl-1H-indazole (10g), CAS 3176-62-3
- Mfr # W5365-10g
- Zoro # G523894817
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
132.16 g/mol
CAS Number
3176-62-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5365-10g
- Zoro #
- G523894817
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Methyl-1H-indazole
- Molecular Weight
- 132.16 g/mol
- CAS Number
- 3176-62-3
Description
Chemical Formula C8H8N2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.