Shop AK SCIENTIFIC
See all product information
Create Account
3-Methylsulfolane (1g), CAS 872-93-5
- Mfr # 7323AF-1g
- Zoro # G523789335
product price:Â
$
28.79
/ea
Key Features
Chemical Container Size
1 g
CAS Number
872-93-5
Molecular Weight
134.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7323AF-1g
- Zoro #
- G523789335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 3-Methylsulfolane
- CAS Number
- 872-93-5
- Molecular Weight
- 134.2 g/mol
Description
Chemical Formula C5H10O2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.