Shop AK SCIENTIFIC
See all product information
Create Account
4-(4-Chlorophenyl)-1, 3-thiazole-2-acetonitrile (5g), CAS 17969-48-1
- Mfr # 6020AD-5g
- Zoro # G923822311
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
CAS Number
17969-48-1
Chemical Container Size
5 g
Molecular Weight
234.7 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6020AD-5g
- Zoro #
- G923822311
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 17969-48-1
- Item
- 4-(4-Chlorophenyl)-1,3-thiazole-2-acetonitrile
- Molecular Weight
- 234.7 g/mol
Description
Chemical Formula C11H7ClN2S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.