Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-3-hydrazino-5-mercapto-1, 2, 4-triazole [for Determination of Aldehydes] (1g), CAS 1750-12-5
Mfr # X4891-1g
Zoro # G523915895
product price:Â
$
39.29
/ea
Key Features
CAS Number
1750-12-5
Molecular Weight
146.17 g/mol
Purity
0.98
Application
Research and Development
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4891-1g
- Zoro #
- G523915895
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Amino-3-hydrazino-5-mercapto-1,2,4-triazole [for Determination of Aldehydes]
- CAS Number
- 1750-12-5
- Molecular Weight
- 146.17 g/mol
- Purity
- 0.98
- Application
- Research and Development
Description
Chemical Formula C2H6N6S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.