Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminoisoquinoline (100g), CAS 23687-25-4
- Mfr # L613-100g
- Zoro # G523840562
product price:Â
$
1,418.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC)
Application
Research and Development
Size
100 g
Molecular Weight
144.17 g/mol
CAS Number
23687-25-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L613-100g
- Zoro #
- G523840562
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Purity
- 98% (HPLC)
- Item
- 4-Aminoisoquinoline
- Application
- Research and Development
- Molecular Weight
- 144.17 g/mol
- CAS Number
- 23687-25-4
Description
Chemical Formula C9H8N2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.