Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-1-naphthoic acid (100mg), CAS 1013-04-3
- Mfr # 0365AA-100mg
- Zoro # G423787004
product price:Â
$
53.69
/ea
Key Features
CAS Number
1013-04-03
Chemical Container Size
100 mg
Molecular Weight
206.63 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0365AA-100mg
- Zoro #
- G423787004
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- 4-Chloro-1-naphthoic acid
- CAS Number
- 1013-04-03
- Molecular Weight
- 206.63 g/mol
Description
Chemical Formula C11H7ClO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.