Shop AK SCIENTIFIC
See all product information
Create Account
4'-Chloro-2', 5'-dimethoxyacetoacetanilide (5g), CAS 4433-79-8
- Mfr # C370-5g
- Zoro # G123889763
product price:Â
$
43.25
/ea
Key Features
Molecular Weight
271.7 g/mol
Chemical Container Size
5 g
CAS Number
4433-79-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C370-5g
- Zoro #
- G123889763
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 271.7 g/mol
- Item
- 4'-Chloro-2',5'-dimethoxyacetoacetanilide
- CAS Number
- 4433-79-8
Description
Chemical Formula C12H14ClNO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.