Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-2-fluorophenylacetic acid (1g), CAS 194240-75-0
- Mfr # X2680-1g
- Zoro # G523918650
product price:Â
$
20.95
/ea
Key Features
CAS Number
194240-75-0
Molecular Weight
188.58 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2680-1g
- Zoro #
- G523918650
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 194240-75-0
- Molecular Weight
- 188.58 g/mol
- Item
- 4-Chloro-2-fluorophenylacetic acid
Description
Chemical Formula C8H6ClFO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.