Shop AK SCIENTIFIC
See all product information
Create Account
4-Cyano-1-butyne (5g), CAS 19596-07-7
- Mfr # 6608AD-5g
- Zoro # G623824585
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
79.1 g/mol
Chemical Container Size
5 g
CAS Number
19596-07-07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6608AD-5g
- Zoro #
- G623824585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Cyano-1-butyne
- Molecular Weight
- 79.1 g/mol
- CAS Number
- 19596-07-07
Description
Chemical Formula C5H5N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.