Shop AK SCIENTIFIC
See all product information
Create Account
4'-Hydroxychalcone (1g), CAS 2657-25-2
- Mfr # C135-1g
- Zoro # G923915754
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
224.25 g/mol
CAS Number
2657-25-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C135-1g
- Zoro #
- G923915754
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 224.25 g/mol
- Item
- 4'-Hydroxychalcone
- CAS Number
- 2657-25-2
Description
Chemical Formula C15H12O2 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.