Shop AK SCIENTIFIC
See all product information
Create Account
4-Methylimidazole (100g), CAS 822-36-6
- Mfr # F197-100g
- Zoro # G723825079
product price:Â
$
70.75
/ea
Key Features
CAS Number
822-36-6
Molecular Weight
82.11 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F197-100g
- Zoro #
- G723825079
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Methylimidazole
- CAS Number
- 822-36-6
- Molecular Weight
- 82.11 g/mol
Description
Chemical Formula C4H6N2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.