Shop AK SCIENTIFIC
See all product information
Create Account
4-(tert-Butyldimethylsilyloxy)phenylboronic acid (1g), CAS 159191-56-7
- Mfr # X0553-1g
- Zoro # G823854719
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
252.19 g/mol
Chemical Container Size
1 g
CAS Number
159191-56-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0553-1g
- Zoro #
- G823854719
- UPC #
- -
- Country of Origin
- China
- Item
- 4-(tert-Butyldimethylsilyloxy)phenylboronic acid
- Molecular Weight
- 252.19 g/mol
- CAS Number
- 159191-56-7
Description
Chemical Formula C12H21BO3Si Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.