Shop AK SCIENTIFIC
See all product information
Create Account
4-(trans-4-Ethylcyclohexyl)benzonitrile (1g), CAS 72928-54-2
- Mfr # W8129-1g
- Zoro # G123867808
product price:Â
$
20.95
/ea
Key Features
CAS Number
72928-54-2
Chemical Container Size
1 g
Molecular Weight
213.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8129-1g
- Zoro #
- G123867808
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 72928-54-2
- Item
- 4-(trans-4-Ethylcyclohexyl)benzonitrile
- Molecular Weight
- 213.32 g/mol
Description
Chemical Formula C15H19N Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.