Shop AK SCIENTIFIC
See all product information
Create Account
5-(2'-Hydroxy-3'-naphthoylaminio)-benzimidazolone (5g), CAS 26848-40-8
- Mfr # X4406-5g
- Zoro # G823895088
product price:Â
$
66.79
/ea
Key Features
Molecular Weight
319.31 g/mol
CAS Number
26848-40-8
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4406-5g
- Zoro #
- G823895088
- UPC #
- -
- Country of Origin
- China
- Item
- 5-(2'-Hydroxy-3'-naphthoylaminio)-benzimidazolone
- Molecular Weight
- 319.31 g/mol
- CAS Number
- 26848-40-8
Description
Chemical Formula C18H13N3O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.