Shop AK SCIENTIFIC

5-Chloro-2-fluoro-3-methylphenylboronic acid (5g), CAS 352535-87-6

  • Mfr # X0738-5g
  • Zoro # G423839192

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
352535-87-6
Molecular Weight
188.39 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X0738-5g
Zoro #
G423839192
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Item
5-Chloro-2-fluoro-3-methylphenylboronic acid
CAS Number
352535-87-6
Molecular Weight
188.39 g/mol

Description

Chemical Formula C7H7BClFO2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.