Shop AK SCIENTIFIC
See all product information
Create Account
a-Amylase diluted with Starch, from Bacillus amyloliquefaciens (5g), CAS 9000-90-2
- Mfr # L901-5g
- Zoro # G823845526
product price:Â
$
40.59
/ea
Key Features
CAS Number
9000-90-2
Size
5 g
Purity
650 unit/g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L901-5g
- Zoro #
- G823845526
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 9000-90-2
- Item
- a-Amylase diluted with Starch, from Bacillus amyloliquefaciens
- Purity
- 650 unit/g
- Application
- Research and Development
Dimensions
- Size
- 5 g
Description
Purity 650 unit/g Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.