Shop AK SCIENTIFIC
See all product information
Create Account
Acid Green 25 (1g), CAS 4403-90-1
- Mfr # O843-1g
- Zoro # G123833612
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
622.58 g/mol
Size
1 g
Application
Research and Development
Purity
95% (HPLC)
CAS Number
4403-90-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O843-1g
- Zoro #
- G123833612
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 622.58 g/mol
- Application
- Research and Development
- Item
- Acid Green 25
- Purity
- 95% (HPLC)
- CAS Number
- 4403-90-1
Description
Chemical Formula C28H20N2Na2O8S2 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.