Shop AK SCIENTIFIC
See all product information
Create Account
Acid Yellow 220 (5mg), CAS 70851-34-2
- Mfr # T202-5mg
- Zoro # G023863375
product price:Â
$
36.69
/ea
Key Features
Molecular Weight
1206.72 g/mol
CAS Number
70851-34-2
Application
Research and Development
Purity
98% (HPLC)
Size
5 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T202-5mg
- Zoro #
- G023863375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 mg
Details
- Molecular Weight
- 1206.72 g/mol
- Item
- Acid Yellow 220
- CAS Number
- 70851-34-2
- Application
- Research and Development
- Purity
- 98% (HPLC)
Description
Chemical Formula C46H32Cl2CoN8Na4O14S2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.