Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Cyclodextrin hydrate (500g), CAS 51211-51-9
- Mfr # O646-500g
- Zoro # G323909599
product price:
$
433.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
972.86 (anhy) g/mol
Purity
0.98
CAS Number
51211-51-9
Application
Research and Development
Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O646-500g
- Zoro #
- G323909599
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 972.86 (anhy) g/mol
- Purity
- 0.98
- CAS Number
- 51211-51-9
- Application
- Research and Development
- Item
- alpha-Cyclodextrin hydrate
Dimensions
- Size
- 500 g
Description
Chemical Formula C36H60O30·xH2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.