Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium bromide, ACS reagent (100g), CAS 12124-97-9
- Mfr # G769-100g
- Zoro # G323852611
product price:
$
51.15
/ea
Key Features
CAS Number
12124-97-9
Size
100 g
Molecular Weight
97.94 g/mol
Application
Research and Development
Purity
≥99.0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G769-100g
- Zoro #
- G323852611
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 12124-97-9
- Item
- Ammonium bromide, ACS reagent
- Molecular Weight
- 97.94 g/mol
- Application
- Research and Development
- Purity
- ≥99.0%
Description
Chemical Formula HBr4N Purity ≥99.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.