Sdm Slft, Anhdrs, Grnlr, Rgnt, ACS, 500g

  • Mfr # S1450-500GM
  • Zoro # G7906442
product price: 
$
77.35
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2SO4
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
142.04
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1450-500GM
Zoro #
G7906442
UPC #
-
Country of Origin
United States
Item
Sodium Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2SO4
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
142.04
CAS Number
7757-82-6
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Sodium Sulfate
Form
Powder
Special Information
Hygroscopic
Features
Hygroscopic
Container Material
Amber Glass
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature
Maximum of 30 Degrees C
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Sulfate, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews