Azasetron hydrochloride (100mg), CAS 123040-16-4
- Mfr # H652-100mg
- Zoro # G623822185
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Purity
98% (HPLC)
CAS Number
123040-16-4
Size
100 mg
Molecular Weight
386.27 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H652-100mg
- Zoro #
- G623822185
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 98% (HPLC)
- CAS Number
- 123040-16-4
- Item
- Azasetron hydrochloride
- Molecular Weight
- 386.27 g/mol
Dimensions
- Size
- 100 mg
Description
Chemical Formula C17H20ClN3O3.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.