Shop AK SCIENTIFIC
See all product information
Create Account
Benzimidazole-5, 6-dicarboxylic acid (10g), CAS 10351-75-4
- Mfr # I784-10g
- Zoro # G323907007
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
206.15 g/mol
Chemical Container Size
10 g
CAS Number
10351-75-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I784-10g
- Zoro #
- G323907007
- UPC #
- -
- Country of Origin
- China
- Item
- Benzimidazole-5,6-dicarboxylic acid
- Molecular Weight
- 206.15 g/mol
- CAS Number
- 10351-75-4
Description
Chemical Formula C9H6N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.