Shop AK SCIENTIFIC
See all product information
Create Account
Carbon, nanopowder, <100 nm particle size (TEM) (5g), CAS 7440-44-0
- Mfr # 0943AP-5g
- Zoro # G323792160
product price:Â
$
95.59
/ea
Key Features
Molecular Weight
12.01 g/mol
Chemical Container Size
5 g
CAS Number
7440-44-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0943AP-5g
- Zoro #
- G323792160
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 12.01 g/mol
- CAS Number
- 7440-44-0
- Item
- Carbon, nanopowder, <100 nm particle size (TEM)
Description
Chemical Formula C Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.