Cesium carbonate (500g), CAS 534-17-8
- Mfr # A270-500g
- Zoro # G423894122
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
325.82 g/mol
Chemical Container Size
500 g
CAS Number
534-17-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A270-500g
- Zoro #
- G423894122
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 325.82 g/mol
- Item
- Cesium carbonate
- CAS Number
- 534-17-8
Description
Chemical Formula CCs2O3 Purity 99.9% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.