Shop AK SCIENTIFIC
See all product information
Create Account
cis-4-Aminocyclohexanecarboxylic acid (5g), CAS 3685-23-2
- Mfr # X6380-5g
- Zoro # G023845029
product price:Â
$
82.49
/ea
Key Features
CAS Number
3685-23-2
Chemical Container Size
5 g
Molecular Weight
143.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X6380-5g
- Zoro #
- G023845029
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 3685-23-2
- Item
- cis-4-Aminocyclohexanecarboxylic acid
- Molecular Weight
- 143.18 g/mol
Description
Chemical Formula C7H13NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.