Shop AK SCIENTIFIC

Copper oxalate (5g), CAS 814-91-5

  • Mfr # 6805AF-5g
  • Zoro # G823831192

product price: 
$
20.95
/ea

Key Features

Molecular Weight
151.56 g/mol
Chemical Container Size
5 g
CAS Number
814-91-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6805AF-5g
Zoro #
G823831192
UPC #
-
Country of Origin
China
Molecular Weight
151.56 g/mol
Item
Copper oxalate
CAS Number
814-91-5

Description

Chemical Formula C2CuO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.