Shop AK SCIENTIFIC
See all product information
Create Account
Cyanamide (5g), CAS 420-04-2
- Mfr # S170-5g
- Zoro # G823840576
product price:Â
$
31.45
/ea
Key Features
Molecular Weight
42.04 g/mol
CAS Number
0420-04-02
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S170-5g
- Zoro #
- G823840576
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 42.04 g/mol
- CAS Number
- 0420-04-02
- Item
- Cyanamide
Description
Chemical Formula CH2N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.