Shop AK SCIENTIFIC
See all product information
Create Account
Cyclohexylmethylboronic acid (25g), CAS 27762-64-7
- Mfr # X0676-25g
- Zoro # G723871021
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
27762-64-7
Molecular Weight
142 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0676-25g
- Zoro #
- G723871021
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 27762-64-7
- Item
- Cyclohexylmethylboronic acid
- Molecular Weight
- 142 g/mol
Description
Chemical Formula C7H15BO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.