Shop AK SCIENTIFIC
See all product information
Create Account
Cyclopropanecarbonitrile (25g), CAS 5500-21-0
- Mfr # X7022-25g
- Zoro # G523908651
product price:Â
$
88.99
/ea
Key Features
CAS Number
5500-21-0
Chemical Container Size
25 g
Molecular Weight
67.91 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X7022-25g
- Zoro #
- G523908651
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 5500-21-0
- Item
- Cyclopropanecarbonitrile
- Molecular Weight
- 67.91 g/mol
Description
Chemical Formula C4H5N Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.