Shop AK SCIENTIFIC
See all product information
Create Account
H-Thr(tBU)-OMe HCl (1g), CAS 71989-43-0
- Mfr # 1173AC-1g
- Zoro # G423791469
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
CAS Number
71989-43-0
Molecular Weight
225.71 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1173AC-1g
- Zoro #
- G423791469
- UPC #
- -
- Country of Origin
- China
- Item
- H-Thr(tBU)-OMe HCl
- CAS Number
- 71989-43-0
- Molecular Weight
- 225.71 g/mol
Description
Chemical Formula C9H20ClNO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.