Shop AK SCIENTIFIC
See all product information
Create Account
L-Arginine ethyl ester 2HCl (100g), CAS 36589-29-4
- Mfr # F656-100g
- Zoro # G223898542
product price:Â
$
70.75
/ea
Key Features
CAS Number
36589-29-4
Molecular Weight
275.18 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F656-100g
- Zoro #
- G223898542
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 36589-29-4
- Item
- L-Arginine ethyl ester 2HCl
- Molecular Weight
- 275.18 g/mol
Description
Chemical Formula C8H20Cl2N4O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.