Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium chloride hexahydrate, ACS reagent (25g), CAS 7791-18-6
- Mfr # 1843AH-25g
- Zoro # G923792577
product price:Â
$
35.35
/ea
Key Features
CAS Number
7791-18-6
Chemical Container Size
25 g
Molecular Weight
203.3 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1843AH-25g
- Zoro #
- G923792577
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 7791-18-6
- Item
- Magnesium chloride hexahydrate, ACS reagent
- Molecular Weight
- 203.3 g/mol
Description
Chemical Formula Cl2Mg.6H2O Purity 99.0-102.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.