Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium sulfate, anhydrous granular (500g), CAS 7487-88-9
- Mfr # 1700AP-500g
- Zoro # G523872433
product price:Â
$
58.95
/ea
Key Features
CAS Number
7487-88-9
Molecular Weight
120.37 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1700AP-500g
- Zoro #
- G523872433
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 7487-88-9
- Item
- Magnesium sulfate, anhydrous granular
- Molecular Weight
- 120.37 g/mol
Description
Chemical Formula MgO4S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.