Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-(chlorosulfonyl)-1-methyl-1H-pyrrole-2-carboxylate (1g), CAS 306936-53-8
- Mfr # 3241AB-1g
- Zoro # G023788616
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
306936-53-8
Molecular Weight
237.66 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3241AB-1g
- Zoro #
- G023788616
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 306936-53-8
- Item
- Methyl 5-(chlorosulfonyl)-1-methyl-1H-pyrrole-2-carboxylate
- Molecular Weight
- 237.66 g/mol
Description
Chemical Formula C7H8ClNO4S Purity >95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.