Shop AK SCIENTIFIC
See all product information
Create Account
N-Methyl-1H-pyridin-2-one-5-boronic acid pinacol ester (5g), CAS 1002309-52-5
- Mfr # Z6246-5g
- Zoro # G223900481
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
235.09 g/mol
CAS Number
1002309-52-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6246-5g
- Zoro #
- G223900481
- UPC #
- -
- Country of Origin
- China
- Item
- N-Methyl-1H-pyridin-2-one-5-boronic acid pinacol ester
- Molecular Weight
- 235.09 g/mol
- CAS Number
- 1002309-52-5
Description
Chemical Formula C12H18BNO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.