Shop AK SCIENTIFIC
See all product information
Create Account
Nonafluorobutanesulfonyl fluoride (5g), CAS 375-72-4
- Mfr # X6833-5g
- Zoro # G623868497
product price:Â
$
23.59
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
302.091 g/mol
CAS Number
375-72-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6833-5g
- Zoro #
- G623868497
- UPC #
- -
- Country of Origin
- China
- Item
- Nonafluorobutanesulfonyl fluoride
- Molecular Weight
- 302.091 g/mol
- CAS Number
- 375-72-4
Description
Chemical Formula C4F10O2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.