Palladium(II)(π-cinnamyl) Chloride Dimer (200mg), CAS 12131-44-1
- Mfr # 8736AL-200mg
- Zoro # G423815714
product price:
$
35.35
/ea
Key Features
Chemical Container Size
200 mg
Molecular Weight
518.086 g/mol
CAS Number
12131-44-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8736AL-200mg
- Zoro #
- G423815714
- UPC #
- -
- Country of Origin
- China
- Item
- Palladium(II)(?-cinnamyl) Chloride Dimer
- Molecular Weight
- 518.086 g/mol
- CAS Number
- 12131-44-1
Dimensions
- Chemical Container Size
- 200 mg
Description
Chemical Formula 2C9H9.2ClPd Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.