Shop AK SCIENTIFIC
See all product information
Create Account
Phenylhydroquinone (5g), CAS 1079-21-6
- Mfr # Z5438-5g
- Zoro # G623879776
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
186.21 g/mol
CAS Number
1079-21-6
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5438-5g
- Zoro #
- G623879776
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 186.21 g/mol
- CAS Number
- 1079-21-6
- Item
- Phenylhydroquinone
Description
Chemical Formula C12H10O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.