Shop AK SCIENTIFIC
See all product information
Create Account
Psoralen (5mg), CAS 66-97-7
- Mfr # W1301-5mg
- Zoro # G423827656
product price:Â
$
28.79
/ea
Key Features
Chemical Container Size
5 mg
CAS Number
66-97-7
Molecular Weight
186.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1301-5mg
- Zoro #
- G423827656
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 mg
Details
- Item
- Psoralen
- CAS Number
- 66-97-7
- Molecular Weight
- 186.16 g/mol
Description
Chemical Formula C11H6O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.