Shop AK SCIENTIFIC
See all product information
Create Account
(S, S)-(+)-N, N'-Bis(3, 5-di-tert-butylsalicylidene)-1, 2-cyclohexanediamine (1g), CAS 135616-36-3
- Mfr # 6359AA-1g
- Zoro # G023840017
product price:Â
$
19.65
/ea
Key Features
Chemical Container Size
1 g
CAS Number
135616-36-3
Molecular Weight
546.83 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6359AA-1g
- Zoro #
- G023840017
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 135616-36-3
- Item
- (S,S)-(+)-N,N'-Bis(3,5-di-tert-butylsalicylidene)-1,2-cyclohexanediamine
- Molecular Weight
- 546.83 g/mol
Description
Chemical Formula C36H54N2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.