Shop AK SCIENTIFIC
See all product information
Create Account
Sodium tetraborate decahydrate (500g), CAS 1303-96-4
- Mfr # Z3737-500g
- Zoro # G923909371
product price:ย
$
60.25
/ea
Key Features
CAS Number
1303-96-4
Molecular Weight
381.37 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z3737-500g
- Zoro #
- G923909371
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1303-96-4
- Item
- Sodium tetraborate decahydrate
- Molecular Weight
- 381.37 g/mol
Dimensions
- Chemical Container Size
- 500 g
Description
Chemical Formula Na2B4O7ยท10H2O Purity >99.5% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.