Shop RICCA CHEMICAL

Simulated Gastric Fluid without Pepsin

  • Mfr # R7108000-500A
  • Zoro # G403562171

product price: 
$
49.49
/ea

Key Features

Chemical Container Material
Plastic
CAS Number
7647-01-0, 7647-14-5, 7732-18-5
Product Type
Simulated Gastric Fluid
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7108000-500A
Zoro #
G403562171
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Simulated Gastric Fluid
Chemical Container Material
Plastic
CAS Number
7647-01-0, 7647-14-5, 7732-18-5
Product Type
Simulated Gastric Fluid
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 185i, 186-I-g, 186-II-g & 999
Form
Liquid
Concentration
0.2 % w/v
Quantity
1
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 58.44 g/mol (Sodium Chloride)
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Container Type
Bottle
Chemical Formula
H2O; NaCl; HCl
REMOVE - Previous PI Node
S
pH Level
1.00 - 1.40
Wire Color
Colorless

Description

Simulated Gastric Fluid, Concentration 0.2 Percent w/v, CAS Number 7647-01-0, 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 58.44 g/mol (Sodium Chloride), Chemical Formula H2O; NaCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 185i, 186-I-g, 186-II-g & 999, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.