Shop RICCA CHEMICAL

Sodium Carbonate Precis Sol, 0.5167 N

  • Mfr # R7187500-1A
  • Zoro # G603562971

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.5167 N
Product Type
Sodium Carbonate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7187500-1A
Zoro #
G603562971
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Carbonate
Concentration
0.5167 N
Product Type
Sodium Carbonate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 723
Shelf Life
18 mo
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Volume
1 L
Container Material
Plastic
Quantity
1
Chemical Formula
Na2CO3
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
pH Level
11.5 - 12
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.5167 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.