Shop AK SCIENTIFIC
See all product information
Create Account
TAK-438 (100mg), CAS 1260141-27-2
- Mfr # X6474-100mg
- Zoro # G223919902
product price:Â
$
28.79
/ea
Key Features
Molecular Weight
461.46 g/mol
Chemical Container Size
100 mg
CAS Number
1260141-27-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X6474-100mg
- Zoro #
- G223919902
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- TAK-438
- Molecular Weight
- 461.46 g/mol
- CAS Number
- 1260141-27-2
Description
Chemical Formula C21H20FN3O6S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.