Shop AK SCIENTIFIC

Tellurium dioxide (100g), CAS 7446-07-3

  • Mfr # 8920AF-100g
  • Zoro # G323794164

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
159.6 g/mol
CAS Number
7/3/7446
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8920AF-100g
Zoro #
G323794164
UPC #
-
Country of Origin
China
Molecular Weight
159.6 g/mol
CAS Number
7/3/7446
Item
Tellurium dioxide

Description

Chemical Formula O2Te Purity 99.9% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.